This product requires certification to purchase.

6 x 20 ft. Plastic Pipe

Enfield

6 x 20 ft. Plastic Pipe

  • Fast #
  • Part #EWB06
  • Item #1310665
  • Manufacturer Part #WB06
4.9 out of 5 Customer Rating
Brand image
Enfield

6 x 20 ft. Plastic Pipe

  • Fast #
  • Part #EWB06
  • Item #1310665
  • Manufacturer Part #WB06
4.9 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
20 ft
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Material Type
Polypropylene
PipeTubing Size
6 in
Schedule Class
40
Warranty & Product Information
ASTM
ASTM F-1412, ASTM D-4101
Fire Suppression System Rated
No
FM Approved
No
NSF
NSF 14
NSF Certified
Yes
UPC
622454043107