This product requires certification to purchase.

4 in. Expansion Joint Enfusion Straight and Sanitary Schedule 40 Polypropylene Tee

Enfield

Enfield™ 4 in. Expansion Joint Enfusion Straight and Sanitary Schedule 40 Polypropylene Tee

  • Fast #
  • Part #EL204
  • Item #333123
  • Manufacturer Part #L204
3.4 out of 5 Customer Rating
Brand image
Enfield

Enfield™ 4 in. Expansion Joint Enfusion Straight and Sanitary Schedule 40 Polypropylene Tee

  • Fast #
  • Part #EL204
  • Item #333123
  • Manufacturer Part #L204
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Positive reliable joints made in 2 minutes - installation time reduced
  • Heavy gauge resistance wire molded into sockets - no loose components, controlled fusion of joints
  • Easy connecting heavy duty socket terminal post complete with protection ears
  • Breakage factor eliminated
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Expansion Joint
End Connection 2
Expansion Joint
End Connection 3
Expansion Joint
End Connections
Expansion Joint
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Characteristics & Features
Clean Bagged
No
Collection
Enfield™
Color Finish Name
Green
Fitting Type
Sanitary Tee
Material
Plastic
Material Type
Polypropylene
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
212
Warranty & Product Information
ASTM
ASTM D-4101, ASTM D-635, ASTM F-1412
CSA Certified
CSA B181.3
FM Approved
No
NSF
NSF 14, NSF 110, NSF 210
NSF Certified
Yes
UPC
622454038585