This product requires certification to purchase.

1/2 in. x 10 ft. Schedule 40 Plastic Pressure Pipe

Enfield

Enpure™ 1/2 in. x 10 ft. Schedule 40 Plastic Pressure Pipe

  • Fast #
  • Part #EU1002
  • Item #456499
  • Manufacturer Part #U1002
4.6 out of 5 Customer Rating
Brand image
Enfield

Enpure™ 1/2 in. x 10 ft. Schedule 40 Plastic Pressure Pipe

  • Fast #
  • Part #EU1002
  • Item #456499
  • Manufacturer Part #U1002
4.6 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
10 ft
Pressure Class
150#
Characteristics & Features
Collection
Enpure™
Material
Plastic
Material Type
Polypropylene
PipeTubing Size
1/2 in
Schedule Class
40
Warranty & Product Information
ASTM
ASTM D-4101
Fire Suppression System Rated
No
FM Approved
No
NSF Certified
No
UL Listed
No
UPC
622454070622