This product requires certification to purchase.

1 x 10 ft. Plastic Pipe

Enfield

Enpure™ 1 x 10 ft. Plastic Pipe

  • Fast #
  • Part #EU1104
  • Item #456508
  • Manufacturer Part #U1104
4.7 out of 5 Customer Rating
Brand image
Enfield

Enpure™ 1 x 10 ft. Plastic Pipe

  • Fast #
  • Part #EU1104
  • Item #456508
  • Manufacturer Part #U1104
4.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
10 ft
Pressure - Maximum
150 psi
Characteristics & Features
Collection
Enpure™
Material
Plastic
PipeTubing Size
1 in
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
73
Warranty & Product Information
Application
Food Processing, Laboratories, Hospitals, Universities, Research Facilities, Biotechnology, Chemical Manufacturing, Photographic Chemical Processing, Effluent Treatment Plants, Water Treatment Plants, Pharmaceutical Manufacturing
ASTM
ASTM D-4101
Fire Suppression System Rated
No
FM Approved
No
NSF Certified
No
UPC
622454070721