2 in. Mechanical Joint Straight Schedule 40 Polypropylene Closet Loose Nut 1/8 Degree Bend
Labline® 2 in. Mechanical Joint Straight Schedule 40 Polypropylene Closet Loose Nut 1/8 Degree Bend
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-4101, ASTM D-635
- Application:
- Acids, Waste
- Clean Bagged:
- No
- Collection:
- Labline®
- Elbow Degree:
- 45 DD
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Schedule Class:
- 40