This product requires certification to purchase.

2 in. Mechanical Joint x MPT Threaded Schedule 40 Polypropylene Adapter

Enfield

Labline® 2 in. Mechanical Joint x MPT Threaded Schedule 40 Polypropylene Adapter

  • Fast #
  • Part #EW142
  • Item #456461
  • Manufacturer Part #W142
5 out of 5 Customer Rating
Brand image
Enfield

Labline® 2 in. Mechanical Joint x MPT Threaded Schedule 40 Polypropylene Adapter

  • Fast #
  • Part #EW142
  • Item #456461
  • Manufacturer Part #W142
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
MPT
End Connections
Mechanical Joint x MPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Clean Bagged
No
Collection
Labline®
Fitting Type
Adapter
Material
Plastic
Material Type
Polypropylene
Schedule Class
40
Warranty & Product Information
Application
Acids, Waste
ASTM
ASTM D-4101, ASTM D-635, ASTM F-1412
CSA Certified
CSA B181.3
FM Approved
No
IAPMO Listed
Yes
NSF
NSF 14
NSF Certified
Yes
UPC
622454033061