This product requires certification to purchase.

3 in. Mechanical Joint Schedule 40 Polypropylene Coupling

Enfield

Labline® 3 in. Mechanical Joint Schedule 40 Polypropylene Coupling

  • Fast #
  • Part #EW163
  • Item #456464
  • Manufacturer Part #W163
5 out of 5 Customer Rating
Brand image
Enfield

Labline® 3 in. Mechanical Joint Schedule 40 Polypropylene Coupling

  • Fast #
  • Part #EW163
  • Item #456464
  • Manufacturer Part #W163
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Clean Bagged
No
Collection
Labline®
Fitting Type
Coupling
Material
Plastic
Material Type
Polypropylene
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
212
Warranty & Product Information
Application
Acids
ASTM
ASTM D-4101, ASTM D-635, ASTM F-1412
CSA Certified
CSA B181.3
FM Approved
No
NSF
NSF 14
NSF Certified
Yes
UPC
622454033139