4 in. Mechanical Joint Schedule 40 Polypropylene Coupling
Labline® 4 in. Mechanical Joint Schedule 40 Polypropylene Coupling
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-4101, ASTM D-635, ASTM F-1412
- Application:
- Acids
- CSA Certified:
- CSA B181.3
- Clean Bagged:
- No
- Collection:
- Labline®
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 212
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40
- UPC:
- 622454033146