This product requires certification to purchase.

3X3/4 Saddle Drop

Engineered Specialties

3X3/4 Saddle Drop

  • Fast #
  • Part #RFI7110
  • Item #10135065
  • Manufacturer Part #FI7110
3.6 out of 5 Customer Rating
Engineered Specialties

3X3/4 Saddle Drop

  • Fast #
  • Part #RFI7110
  • Item #10135065
  • Manufacturer Part #FI7110
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Use with the fastpipe rigid aluminum system
  • 3 in fittings are black aluminum die-cast
  • Need F0044 3/4 in hole saw for 1-1/2 in, 2 in, 3 in main pipe size
  • Requires Certification
Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
3 in
Fitting Size 2
3/4 in
Fitting Sizes
3 in x 3/4 in
Characteristics & Features
Material
Composite
Warranty & Product Information
Product Type
Saddle Drop
Type
EFI7110
UPC
094084371101