This product requires certification to purchase.

115V Silicon Bronze Circulator Pump

Enovative Kontrol Systems

55 Series 115V Silicon Bronze Circulator Pump

  • Fast #
  • Part #EDR055A
  • Item #9814093
  • Manufacturer Part #DR055A
4.1 out of 5 Customer Rating
Brand image
Enovative Kontrol Systems

55 Series 115V Silicon Bronze Circulator Pump

  • Fast #
  • Part #EDR055A
  • Item #9814093
  • Manufacturer Part #DR055A
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • For use on a re-circulation loop using a dedicated return line
  • The 55 pump works best when the distance of the re-circulation loop is under 200 lineal feet
  • Requires Certification
Dimensions & Measurements
Flow Rate
25 gpm
Maximum Feet of Head
18
Weight
6 lb
Characteristics & Features
Collection
55 Series
Connection Type
Flanged
Pump Body Material
Bronze
Electrical & Operational Information
Volts
115V
Warranty & Product Information
Product Type
Circulator Pump