30 gal Drum Polymer Settling Agent
30 gal Drum Polymer Settling Agent
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Increase the capacity of waste-handling systems
- Non-toxic and will not harm fish or wildlife when used as directed
- High-molecular weight polymer to remove suspended solids
- Can be used with aluminum sulfate and other flocculating agents
Specifications
- Material:
- Plastic
- Material Type:
- Polymer
- Product Type:
- Settling Agent
- Size:
- 30 gal