16 x 25 x 1 in. Carbon Air Filter
16 x 25 x 1 in. Carbon Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 25 in
- Material:
- Carbon
- Size:
- 16 in x 25 in x 1 in
- Volts:
- 24V
- Width:
- 16 in