FlexAir™ 24 x 2-3/5 UrethaneTube Diffuser

Part #E00249  |  Item #4936524  |  Manufacturer Part #00249

Call for Pricing EACH

Length:

24 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • EDI FlexAir™ tube diffusers are strong and durable
  • EPDM membranes are ideal for municipal applications where there is limited amounts of industrial waste especially polymers, oils and solvents
  • For industrial applications where excessive amounts of oils and solvents are present, urethane membranes are the best choice

Specifications

Bore Size: 2-3/5

Collection: FlexAir™

Diameter: 2-3/5 in

End Connection 1: MNPT

End Connections: MNPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Length: 24 in

Material: Plastic

Material Type: [ABS, Urethane, PVC]

NSF Certified: No

UL Listed: No