Environmental Dynamics
FlexAir™ 30 x 7 x 3/4 in. MNPT Plastic and Stainless Steel Tube Diffuser
Part #ENV01202 | Item #5092713 | Manufacturer Part #01202
Length:
30 inHow to get it:
Product Details
- EDI FlexAir™ tube diffusers are strong and durable
- EPDM membranes are ideal for municipal applications where there is limited amounts of industrial waste especially polymers, oils and solvents
- For industrial applications where excessive amounts of oils and solvents are present, urethane membranes are the best choice
Specifications
Bore Size: 2-3/5
Collection: FlexAir™
Diameter: 2-3/5 in
End Connection 1: MNPT
End Connections: MNPT
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
Length: 30 in
Material: Plastic
Material Type: ABS, PVC, Urethane
NSF Certified: No
UL Listed: No
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing