This product requires certification to purchase.

Protector Enamel Spray 12 oz GLBL

Environmental Lubricants

Protector Enamel Spray 12 oz GLBL

  • Fast #
  • Part #R7779830
  • Item #4884132
  • Manufacturer Part #7779830
3.7 out of 5 Customer Rating
Brand image
Environmental Lubricants

Protector Enamel Spray 12 oz GLBL

  • Fast #
  • Part #R7779830
  • Item #4884132
  • Manufacturer Part #7779830
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Nothing protects your projects like Rust-Oleum® Stops Rust® Protective Enamel.
  • Indoor/outdoor
  • Durable, corrosion-resistant
  • Don’t settle for anything less than the #1 rust-preventative paint on the market.
  • Requires Certification

Documents

Dimensions & Measurements
Height
7-7/8 in
Size
12 oz
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Gloss Black
Material
Aerosol
Material Type
Alkyd
Warranty & Product Information
Application
Indoor, Outdoor
Product Type
Enamel Spray Paint
Type
SA4WRIST
UPC
020066777982