Size XL Polyester Mesh Class 3 Break-away Safety Vest in Hi-Viz Lime
Size XL Polyester Mesh Class 3 Break-away Safety Vest in Hi-Viz Lime
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 100% Polyester tricot front with mesh back
- 2 in Silver reflective material backed by contrasting trim
- Type R class 3 surveyors vest
- Mic tabs on both shoulders
- One radio pocket, two exterior waist pockets flapped with hook and loop closure
- Two interior open waist pockets, one interior flashlight pocket
- Zipper front closure
- One split pad/pencil pocket
- Extra-large cell phone pocket, more than 10-pocket
- Awarelite tape
Documents
Specifications
- ANSI:
- ANSI 107
- Clothing Size:
- XL
- Color Finish Category:
- Yellows
- Color Finish Name:
- Hi-Viz Lime
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polyester Tricot, Polyester Mesh
- Product Type:
- Vest
- Quick Release:
- Yes
- Reusable:
- Yes