This product requires certification to purchase.

36 x 36 in. Universal Platform, Aluminum

ErectaStep®

36 x 36 in. Universal Platform, Aluminum

  • Fast #
  • Part #E113943X3
  • Item #5103307
  • Manufacturer Part #11394-3X3
4.6 out of 5 Customer Rating
Brand image
ErectaStep®

36 x 36 in. Universal Platform, Aluminum

  • Fast #
  • Part #E113943X3
  • Item #5103307
  • Manufacturer Part #11394-3X3
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • ErectaStep's universal 3' x 3' platform design is infinitely expandable through common bolt hole patterns found on each side of the platform
  • Attaching platforms, stairs, or ladders is accomplished with only a ratchet and an open ended wrench
  • No additional support is required for spans of 9 feet (3 platforms)
  • When joining more than 4 platforms, tower supports are required and bolt easily to the bottom of one or multiple platforms, regardless of stair location
  • Platforms features a stamped, slip resistant surface which provides solid traction
  • Each platform is manufactured with stamping technology to increase strength and lower costs by eliminating welds
  • Our use of robotic welding for the few remaining joints results in strong, precise welds on every platform shipped
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Height
6 in
Length
36 in
Width
36 in
Characteristics & Features
Color Finish Name
Grey
Material
Aluminum
Tool Type
Modular Platform