This product requires certification to purchase.

Aluminum 63 in. Step Ladder

ErectaStep®

Aluminum 63 in. Step Ladder

  • Fast #
  • Part #E90016B
  • Item #7609661
  • Manufacturer Part #90016B
5 out of 5 Customer Rating
Brand image
ErectaStep®

Aluminum 63 in. Step Ladder

  • Fast #
  • Part #E90016B
  • Item #7609661
  • Manufacturer Part #90016B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • ErectaStep Support Towers use an anchor bolt hole design that matches up with the bolt hole pattern on the bottom of the universal platform, allowing for three bolt-up scenarios
  • 1- a single tower bolting to a single platform
  • 2- bolting two platforms on either side of a support tower
  • 3- bolting support towers on multiple sides of the same platform
  • Support towers are necessary when using more than three platforms in succession
  • Each leg of support must be supported to grade adequately
  • Manufactured using precision laser technology
  • Requires Certification

Documents

Dimensions & Measurements
Height
63 in
Weight
70 lb
Width
26 in
Characteristics & Features
Color Finish Name
Yellow
Ladder Type
Step
Material
Aluminum
Tool Type
Tower Support System