This product requires certification to purchase.

55 gal. Tall 4.5kW 2-Element On-Demand Electric Water Heater

Essency

55 gal. Tall 4.5kW 2-Element On-Demand Electric Water Heater

  • Fast #
  • Part #EEXR
  • Item #9402597
  • Manufacturer Part #E55R
3.3 out of 5 Customer Rating
Brand image
Essency

55 gal. Tall 4.5kW 2-Element On-Demand Electric Water Heater

  • Fast #
  • Part #EEXR
  • Item #9402597
  • Manufacturer Part #E55R
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Currently available in select markets only
  • Extra long life (30+ years)
  • Connected (Wi-Fi & app)
  • Stable and accurate outlet temperature
  • Polymer material means no scale formation, no rust or corrosion, no need for anodes
  • Easily serviceable
  • 80 gallons FHR
  • Back-up battery supplies power to variable speed pump, delivering hot water longer in case of a power outage
  • Thermally fused titanium elements
  • Oversized heat exchanger equals standard tankless performance of 199,900 BTU's
  • Requires Certification
Dimensions & Measurements
Capacity
55 gal
Depth
26 in
Diameter
95 in
End Connections
MNPT
Height
59 in
Pressure - Maximum
150 psi
Water Connections
Top
Water Connection Size
3/4 in
Water Heater Capacity Range
51 - 100 gal
Weight
102 lb
Characteristics & Features
Drain Valve Material
Brass
Number of Elements
2
Proposition 65
This product contains chemicals known to the State of California to cause cancer, birth defects or other reproductive harm
Smart Home Enabled
No
Water Heater Type
Tall
Wireless Communication
Wi-Fi
Electrical & Operational Information
Automatic Shut-Off
No
First Hour Rating
80
Maximum Temperature
132
Phase
Single Phase
Power Source
Electric
Temperature Range
Up to 132 Deg F
Volts
240V
Watts
4.5 kW
Warranty & Product Information
Application
Residential
ASME
ASME A112.1.3 2000
CARB OTC LEED Compliant
No
Energy Star Compliant
No
ETL Listed
No
NSF
NSF 61
UL Listed
UL 174
Uniform Energy Factor (UEF)
0.93
UPC
853497005009