This product requires certification to purchase.

Medium Weight Polypropylene Fork in White (Case of 1000)

Essendant

Medium Weight Polypropylene Fork in White (Case of 1000)

  • Fast #
  • Part #N406010
  • Item #7452626
  • Manufacturer Part #N406010
5 out of 5 Customer Rating
Brand image
Essendant

Medium Weight Polypropylene Fork in White (Case of 1000)

  • Fast #
  • Part #N406010
  • Item #7452626
  • Manufacturer Part #N406010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Medium weight fork
  • Constructed of sturdy, break-resistant polypropylene
  • Made from FDA and USDA compliant materials
  • Standard length
  • Color: White
  • Requires Certification
Dimensions & Measurements
Package Quantity
Case of 1000
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
No
Green Seal Certified
No
Product Type
Fork