This product requires certification to purchase.

115 V 3000 cfm Water Cooler Direct Drive Cabinet

Essick Air Products

115 V 3000 cfm Water Cooler Direct Drive Cabinet

  • Fast #
  • Part #E3000DD
  • Item #1207074
  • Manufacturer Part #3000DD
3.8 out of 5 Customer Rating
Brand image
Essick Air Products

115 V 3000 cfm Water Cooler Direct Drive Cabinet

  • Fast #
  • Part #E3000DD
  • Item #1207074
  • Manufacturer Part #3000DD
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Heavy gauge galvanized steel cabinet
  • Electrostatically applied polyester powder coating finish
  • One piece drawn bottom pan
  • Chem treated adjustable water troughs in pad frames
  • Junction box with optional locations standard
  • Bleed off kit standard
  • Requires Certification

Documents

Dimensions & Measurements
CFM
3000 ft3/min
Height
33-7/16 in
Width
28-1/8 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Electrical & Operational Information
Volts
115V