115 V 3000 cfm Water Cooler Side Draft Cabinet
115 V 3000 cfm Water Cooler Side Draft Cabinet
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Heavy gauge galvanized steel cabinet
- Electrostatically applied polyester powder coating finish
- One piece drawn bottom pan
- Chem treated adjustable water troughs in pad frames
- Junction box with optional locations standard
- Bleed off kit standard
Specifications
- CFM:
- 3000
- Coating:
- Galvanized
- Height:
- 33-7/16
- Material:
- Steel
- Volts:
- 115V
- Width:
- 28-1/8