This product requires certification to purchase.

34-1/8 x 34-1/2 in. 3432 CFM Evaporative Cooler

Essick Air Products

Champion 34-1/8 x 34-1/2 in. 3432 CFM Evaporative Cooler

  • Fast #
  • Part #E4001SD
  • Item #2139027
  • Manufacturer Part #4001SD
3.1 out of 5 Customer Rating
Brand image
Essick Air Products

Champion 34-1/8 x 34-1/2 in. 3432 CFM Evaporative Cooler

  • Fast #
  • Part #E4001SD
  • Item #2139027
  • Manufacturer Part #4001SD
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Heavy gauge galvanized steel cabinet
  • Electrostatically applied polyester powder coating finish
  • One piece drawn bottom pan
  • Chem treated adjustable water troughs in pad frames
  • Junction box with optional locations standard
  • Bleed off kit standard
  • Requires Certification
Dimensions & Measurements
CFM
3432 ft3/min
Height
34-1/2 in
Width
34-1/8 in
Characteristics & Features
Coating
Galvanized
Collection
Champion
Material
Steel
Electrical & Operational Information
Horsepower
1/2 hp
Volts
115V
Warranty & Product Information
Application
Residential
UPC
009009310424