105-1/4 x 59-1/4 in. 24301 CFM Evaporative Cooler
MasterCool® 105-1/4 x 59-1/4 in. 24301 CFM Evaporative Cooler
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Heavy gauge steel construction
- Polyester paint finish and non-corrosive ABS plastic water reservoir
Specifications
- CFM:
- 24301 ft3/min
- Coating:
- Galvanized
- Collection:
- MasterCool®
- Depth:
- 60-1/4 in
- Height:
- 59-1/4 in
- Horsepower:
- 10 hp
- Material:
- Steel
- Volts:
- 230/460V
- Width:
- 105-1/4 in