This product requires certification to purchase.

42 x 48 in. 7000 CFM Evaporative Cooler

Essick Air Products

UltraCool 42 x 48 in. 7000 CFM Evaporative Cooler

  • Fast #
  • Part #EASA71
  • Item #3759056
  • Manufacturer Part #ASA71
5 out of 5 Customer Rating
Brand image
Essick Air Products

UltraCool 42 x 48 in. 7000 CFM Evaporative Cooler

  • Fast #
  • Part #EASA71
  • Item #3759056
  • Manufacturer Part #ASA71
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Thermoplastic water reservoir and plastic media shield prevent water from contacting metal cabinet
  • Long life efficient media
  • Removable wet section for easier installation
  • Perforated prefilter screen provides great air flow for better cooling
  • Low maintenance and trouble free
  • Requires Certification
Dimensions & Measurements
CFM
7000 ft3/min
Depth
48 in
Height
34-5/8 in
Width
42 in
Characteristics & Features
Coating
Galvanized
Collection
UltraCool
Material
Steel
Electrical & Operational Information
Horsepower
1 hp
Volts
115V
Warranty & Product Information
Application
Commercial, Residential