This product requires certification to purchase.

6W 1-Light 14 in. Wall Sconce in Black

ET2 Lighting

Diaphane 6W 1-Light 14 in. Wall Sconce in Black

  • Fast #
  • Part #EE1103095BK
  • Item #10055672
  • Manufacturer Part #E11030-95BK
5 out of 5 Customer Rating
Brand image
ET2 Lighting

Diaphane 6W 1-Light 14 in. Wall Sconce in Black

  • Fast #
  • Part #EE1103095BK
  • Item #10055672
  • Manufacturer Part #E11030-95BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Black finish wall sconce from the Diaphane collection
  • Constructed from high quality steel, aluminum and rock crystal
  • This fixture utilizes one 5-watt PCB LED bulb (integrated)
  • Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • Requires Certification
Dimensions & Measurements
Diameter
4-3/4 in
Height
15-3/4 in
Width
4-3/4 in
Characteristics & Features
Collection
Diaphane
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
3000
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Steel, Aluminum, Rock Crystal
Number of Lights
1
Electrical & Operational Information
Lumens
240
Number Of Hours
35000 hr
Power Source
Hardwired
Volts
120/277V
Watts
5 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
EE1103095BK
UPC
845094102014