This product requires certification to purchase.

7W 1-Light Integrated LED Pendant Light in Black with Metallic Gold

ET2 Lighting

Mermaid 7W 1-Light Integrated LED Pendant Light in Black with Metallic Gold

  • Fast #
  • Part #EE21441BKMG
  • Item #7854708
  • Manufacturer Part #E21441-BKMG
3.6 out of 5 Customer Rating
Brand image
ET2 Lighting

Mermaid 7W 1-Light Integrated LED Pendant Light in Black with Metallic Gold

  • Fast #
  • Part #EE21441BKMG
  • Item #7854708
  • Manufacturer Part #E21441-BKMG
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This unique collection features pendants constructed of two separate pieces inserted into each other
  • The Matte Black outer shade is bevel cut in an opposing direction of the inner Metallic Gold shade
  • The inner shade can rotate to give a different look and a frosted glass pane softly diffuses the recessed LED source
  • Requires Certification
Dimensions & Measurements
Height
9-1/4 in
Length
4-3/4 in
Minimum Height
12 in
Overall Height
131-1/4 in
Width
4-3/4 in
Characteristics & Features
Collection
Mermaid
Color Finish Category
Blacks
Color Finish Name
Black, Metallic Gold
Color Temperature
3000
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Steel, Plastic
Material Type
Acrylic
Number of Lights
1
Electrical & Operational Information
Lumens
504
Number Of Hours
25000 hr
Volts
120V
Watts
7 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
Suitable for Dry Locations
UPC
845094087250