This product requires certification to purchase.

12W 1-Light Integrated LED Outdoor Pendant in Black

ET2 Lighting

Rampart 12W 1-Light Integrated LED Outdoor Pendant in Black

  • Fast #
  • Part #EE30119BK
  • Item #9869847
  • Manufacturer Part #E30119-BK
3.8 out of 5 Customer Rating
Brand image
ET2 Lighting

Rampart 12W 1-Light Integrated LED Outdoor Pendant in Black

  • Fast #
  • Part #EE30119BK
  • Item #9869847
  • Manufacturer Part #E30119-BK
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Height
11-3/4 in
Length
5-1/2 in
Width
5-1/2 in
Characteristics & Features
Collection
Rampart
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
3000
Dimmable
Yes
Light Bulb Type
Integrated LED
Lighting Style
Modern
Material
Aluminum
Number of Lights
1
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Electrical & Operational Information
Lumens
540
Number Of Hours
30000 hr
Volts
120V
Watts
12 W
Warranty & Product Information
Energy Star Compliant
No
ETL Listed
Yes
UL Listed
Suitable for Wet Locations
UPC
845094098089