This product requires certification to purchase.

7W 4-Light LED Track Lighting in White

ET2 Lighting

Taylor 7W 4-Light LED Track Lighting in White

  • Fast #
  • Part #EE52004WT
  • Item #9276597
  • Manufacturer Part #E52004-WT
3.2 out of 5 Customer Rating
Brand image
ET2 Lighting

Taylor 7W 4-Light LED Track Lighting in White

  • Fast #
  • Part #EE52004WT
  • Item #9276597
  • Manufacturer Part #E52004-WT
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • A clean update to the fixed rail track fixture, the tailor features machined aluminum heads finished in Satin Nickel or Black that swivel to direct the light where it's needed most
  • Great for family rooms and multi-family applications
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Height
5-3/4 in
Length
34 in
Width
5 in
Characteristics & Features
Collection
Taylor
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Contemporary, Transitional
Material
Aluminum, Steel
Number of Lights
4
Electrical & Operational Information
Lumens
1580
Number Of Hours
40000 hr
Volts
120/277V
Watts
7 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
Suitable for Damp Locations
UPC
845094094340