This product requires certification to purchase.

Size 6.5 - 8 Stripping Shoe

ETC

Gator® Size 6.5 - 8 Stripping Shoe

  • Fast #
  • Part #AKITSBMEDETC
  • Item #7465887
  • Manufacturer Part #9301
3.2 out of 5 Customer Rating
Brand image
ETC

Gator® Size 6.5 - 8 Stripping Shoe

  • Fast #
  • Part #AKITSBMEDETC
  • Item #7465887
  • Manufacturer Part #9301
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Pair: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Waterproof overshoes designed to reduce the risk of slipping when stripping floors
  • Has a gripper sole to firmly hold a pair of Gatorbacks[R]
  • Use as kick pads to strip tough spots.
  • Size: 6 1/2 8
  • Requires Certification
Dimensions & Measurements
Shoe Size
6-1/2-8 Unisex
Characteristics & Features
Collection
Gator®
Color Finish Name
Yellow
Warranty & Product Information
UL Listed
No
UPC
071485160084