This product requires certification to purchase.

1-1/4 x 3/4 in. 4 Zone Steel Header

Everflow

1-1/4 x 3/4 in. 4 Zone Steel Header

  • Fast #
  • Part #ESH414346
  • Item #10370561
  • Manufacturer Part #SH4-1434-6
5 out of 5 Customer Rating
Brand image
Everflow

1-1/4 x 3/4 in. 4 Zone Steel Header

  • Fast #
  • Part #ESH414346
  • Item #10370561
  • Manufacturer Part #SH4-1434-6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Angular deviation between main pipe and branch pipe is 30°
  • Used in a boiler room to act as a hub for heating system
  • Threaded ends comply with ANSI/ASME B-1.20.1
  • Pipe meets standard ASTM A-53 SCH 40
  • Free of burrs and fins
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
1-1/4 in
Fitting Size 1
1-1/4 in
Fitting Size 2
3/4 in
Fitting Sizes
1-1/4 in x 3/4 in
Characteristics & Features
Material
Steel
Electrical & Operational Information
Zones
4
Warranty & Product Information
ANSI
ANSI B1.20.1
ASME
ASME B 1.20.1
ASTM
ASTM A-53
Type
ESH414346
UPC
804595111239