This product requires certification to purchase.

1 in. MPT x Socket CTS CPVC Adapter

Evertuff® 1 in. MPT x Socket CTS CPVC Adapter

  • Fast #
  • Part #S4136010
  • Item #1591998
  • Manufacturer Part #504C
3.9 out of 5 Customer Rating

Evertuff® 1 in. MPT x Socket CTS CPVC Adapter

  • Fast #
  • Part #S4136010
  • Item #1591998
  • Manufacturer Part #504C
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Socket Weld
End Connections
MPT x Socket Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
1-7/8 in
Pressure - Maximum
100 psi
Characteristics & Features
Clean Bagged
No
Collection
Evertuff®
Color Finish Name
Tan
Fitting Type
Adapter
Material
Plastic
Material Type
CTS CPVC
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ASTM
ASTM D-2846
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Type
S4136010
UPC
054211170038