This product requires certification to purchase.

*CVR* EVERYDROP REFRIG WTR FLTR

Everydrop

Filter A *CVR* EVERYDROP REFRIG WTR FLTR

  • Fast #
  • Part #WEDRARXD1
  • Item #10419715
  • Manufacturer Part #EDRARXD1
4.3 out of 5 Customer Rating
Brand image
Everydrop

Filter A *CVR* EVERYDROP REFRIG WTR FLTR

  • Fast #
  • Part #WEDRARXD1
  • Item #10419715
  • Manufacturer Part #EDRARXD1
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Providing clean, fresh-tasting water is easy with everydrop® refrigerator water filters. An innovative rotating knob simplifies the installation and removal of your Filter A water and ice refrigerator filter, helping food and drinks taste like they should. everydrop® water filters are approved by Whirlpool, Maytag, Amana, KitchenAid and JennAir brands* and are independently tested and certified to reduce potentially harmful contaminants in your ice and water.
  • **1.*everydrop® products and the recommending brands’ products are owned and distributed by Whirlpool Corporation. 2. **Filters certified by UL Solutions under NSF/ANSI Standards 42, 53 and 401 to reduce specific contaminants. See everydropwater.com for details
  • Filter A
  • Genuine Filter: Warning: Damage caused by a non-genuine everydrop filter is not covered under Whirlpool Corporation's warranty
  • Rotating Knob
  • With easy install and removal, Filter A is a smart solution to fresh, filtered water. Replacing your water filter is just a twist away.
  • Requires Certification
Dimensions & Measurements
Depth
2-3/4 in
Height
9-13/20 in
Weight
3/4 lb
Width
3-7/20 in
Characteristics & Features
Brand Model Compatibility
JFFCCE72SL, KRFC136RBS, KRFC136RPS, KRFC136RWH, KRFC136SPS, KRFC136TPS, KRFC236SBE, KRFC236SJP, KRFC236SPS, KRFC336SBE, KRFC336SJP, KRFC336SPS, KRFC536SBE, KRFC536SJP, KRFC536SPS, KRFC636SJP, KRFC636SPS, KRFC736SPS, KRFC936SBE, KRFC936SJP, KRFC936SPS, KRFF336SPS, KRFF436SBE
Collection
Filter A
Color Finish Category
Whites
Color Finish Name
White
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Warranty & Product Information
NSF
NSF 42, NSF 53
NSF Certified
Yes
Product Type
Water Filter
Type
WEDRARXD1
UPC
883049625980