This product requires certification to purchase.

14 X 8 MTRZD Damper SIDE Mount PO/PC

EWC Controls

14 X 8 MTRZD Damper SIDE Mount PO/PC

  • Fast #
  • Part #END14X
  • Item #3155508
  • Manufacturer Part #14X8 ND
3.4 out of 5 Customer Rating
Brand image
EWC Controls

14 X 8 MTRZD Damper SIDE Mount PO/PC

  • Fast #
  • Part #END14X
  • Item #3155508
  • Manufacturer Part #14X8 ND
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The ND series of ultra-zone dampers was designed with the installer and homeowner in mind
  • This damper is easy to install and easy to checkout
  • The LED display allows the installer to visually check the damper operation. With a sturdier frame, the damper installs in the duct much faster and easier and the nylon bushings insure quieter operation
  • The ND damper has a 97 % leak proof rating
  • The ND dampers combined with the Ultra-Zone zoning system provides the most comfortable and reliable system in the industry
  • With a sturdier frame, the damper installs in the duct much faster and easier and the nylon bushings insure quieter operation
  • The motor is UL listed and NEMA class 2 certified. The easy access, quick connecting terminal block eliminates the need for wire nuts and allows for trouble free use
  • The ND is available in 8" x 6" thru 30" x 30" in even inch increments
  • The motor will be mounted on the second dimension when ordered. For example, a 16" x 8" damper will have the motor mounted on the 8" dimension, while an 8" x 16" will have the motor mounted on the 16" dimension
  • Simple 3-wire hook-up
  • Requires Certification

Documents

Dimensions & Measurements
Height
8 in
Characteristics & Features
Installation Type
Side Mount
Material
Aluminum, Plastic
Electrical & Operational Information
AMP
1.5
Volts
24V
Warranty & Product Information
UPC
845484000470