This product requires certification to purchase.

4 in. Coil Protection Lockout Switch

EWC Controls

4 in. Coil Protection Lockout Switch

  • Fast #
  • Part #ECPLS
  • Item #453882
  • Manufacturer Part #CPLS
3.9 out of 5 Customer Rating
Brand image
EWC Controls

4 in. Coil Protection Lockout Switch

  • Fast #
  • Part #ECPLS
  • Item #453882
  • Manufacturer Part #CPLS
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Lockout Switch
  • Requires Certification

Documents

Dimensions & Measurements
Height
2 in
Width
4 in
Electrical & Operational Information
AMP
15
Maximum Temperature
47
Power Source
Electric
Warranty & Product Information
UL Listed
No
UPC
845484003891