This product requires certification to purchase.

Outdoor Air Sensor

EWC Controls

Model OAS Outdoor Air Sensor

  • Fast #
  • Part #EOAS
  • Item #3076924
  • Manufacturer Part #OAS
4.8 out of 5 Customer Rating
Brand image
EWC Controls

Model OAS Outdoor Air Sensor

  • Fast #
  • Part #EOAS
  • Item #3076924
  • Manufacturer Part #OAS
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Allows precise real time monitoring of outside air temperature on zoned HVAC system
  • Features seamless aluminum tubing frame, accurate thermistor with 24AWG 12<RDQUOT/> leads, and UV stabilized poly carbonate plastic construction
  • Can be configured to mount on an outside air duct or an outside wall
  • Requires Certification
Characteristics & Features
Collection
Model OAS
Thermostat Sensor Type
Outdoor
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
845484003617