This product requires certification to purchase.

Motorized Damper Aluminum

EWC Controls

Motorized Damper Aluminum

  • Fast #
  • Part #ENDX14
  • Item #3078765
  • Manufacturer Part #8X14 ND
3.3 out of 5 Customer Rating
Brand image
EWC Controls

Motorized Damper Aluminum

  • Fast #
  • Part #ENDX14
  • Item #3078765
  • Manufacturer Part #8X14 ND
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Heavy-duty frame
  • Nylon bushings for quieter operation
  • Revolutionary motor with greater reliability
  • LED's to show damper operation
  • Low leakage
  • Simple 3-wire hook-up
  • Easier ordering
  • Motor is always mounted on second dimension specified
  • Requires Certification
Dimensions & Measurements
Height
14 in
Width
8 in
Characteristics & Features
Material
Aluminum, Plastic
Vent Duct Shape
Rectangular
Electrical & Operational Information
AMP
1.5
Volts
24V
Watts
1 W
Warranty & Product Information
Product Type
Motorized Damper
Type
ENDX14
UL Listed
Yes
UPC
845484001293