This product requires certification to purchase.

10 Gallon Pet Waste Bag Dispenser and Hanger Combo

Ex-Cell Kaiser

10 Gallon Pet Waste Bag Dispenser and Hanger Combo

  • Fast #
  • Part #EPWBD2COMBOHGR
  • Item #14633404
  • Manufacturer Part #PWBD-2 COMBO HGR
5 out of 5 Customer Rating
Brand image
Ex-Cell Kaiser

10 Gallon Pet Waste Bag Dispenser and Hanger Combo

  • Fast #
  • Part #EPWBD2COMBOHGR
  • Item #14633404
  • Manufacturer Part #PWBD-2 COMBO HGR
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The Universal Pet Waste Bag Dispenser is a small, outdoor Dispenser that is ideal for maintaining park rest areas, walkways clean!
  • Designed for ease of use, this commercial-grade dispenser is constructed from galvanized steel and finished in Hunger Green (HGR) powder coat for long-lasting
  • Super-durable TGIC powder coat finish in HGR
  • Reflective decal on front to improve visibility in low-light conditions
  • Laser cut bone shaped openings allow for convenient bag dispensing from two (2) compartments
  • Accommodates boxed rolls of bags measuring up to 9.69” x 3.1” x 3.1”, including, but not limited to: Earth Rated, Poopy Pouch (PP-RB-200), Uline (S-21319), Zero Waste USA (JJB009-MZW), DOGIPOT (1402), ARM & HAMMER (Pantry Pack 300ct), DoodyCalls (200 ct)
  • PWBD-2 COMBO HGR includes: Landscape Series 10-gal perforated trash receptacle with retainer bands, Universal Pet Waste Bag Dispenser (PWBD-2 HGR), and cover
  • ADA compliant
  • Made in the USA
  • Constructed of at LEAST 30% recycled materials
  • Requires Certification
Dimensions & Measurements
Capacity
10 gal
Height
29 in
Length
14-1/2 in
Width
14-1/2 in
Characteristics & Features
Brand Model Compatibility
Universal Pet Waste Bag Dispenser
Coating
Powder Coated
Color Finish Name
Hunter Green Gloss
Material
Steel
Warranty & Product Information
UPC
790406516617