This product requires certification to purchase.

3-3/4 in. Wall Mount Rack with Double Hooks

Ex-Cell Kaiser

3-3/4 in. Wall Mount Rack with Double Hooks

  • Fast #
  • Part #EXC700SA
  • Item #4713720
  • Manufacturer Part #700 SA
3.1 out of 5 Customer Rating
Brand image
Ex-Cell Kaiser

3-3/4 in. Wall Mount Rack with Double Hooks

  • Fast #
  • Part #EXC700SA
  • Item #4713720
  • Manufacturer Part #700 SA
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Six double hooks equipped with steel ball tips to prevent damage to garments
  • Contains over 70% recycled material
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Length
36 in
Width
3-3/4 in
Warranty & Product Information
Type
EXC700SA