This product requires certification to purchase.

3 Gallon Stainless Steel Wipe Dispenser

Ex-Cell Kaiser

3 Gallon Stainless Steel Wipe Dispenser

  • Fast #
  • Part #ESWDSP01SS
  • Item #7180212
  • Manufacturer Part #SW-DSP-01 SS
3.8 out of 5 Customer Rating
Brand image
Ex-Cell Kaiser

3 Gallon Stainless Steel Wipe Dispenser

  • Fast #
  • Part #ESWDSP01SS
  • Item #7180212
  • Manufacturer Part #SW-DSP-01 SS
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The Indoor Sanitizing Wipe Dispenser compliments any environment with its discreet design and easy dispensing of sanitary wipes.
  • This stainless steel unit is compatible with most center-pull bagged wipe rolls up to 9.5″ in diameter.
  • Flat Top lid has one rubber grommet with teeth to help wipes stand up and tear off the roll with ease
  • 5″ diameter opening in front of unit allows for disposal of wipes immediately after use
  • Open-bottom unit lifts off to expose 3-gallon plastic trash liner for collection of waste
  • Locking flat top lid is easily removable
  • Full wrap-around rubber gasket on bottom of receptacle to protect unit and floor surfaces
  • Interior basket for holding bagged wipes is 10” D x 8.5” H
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Height
28 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Warranty & Product Information
Type
ESWDSP01SS
UPC
790406513418