This product requires certification to purchase.

51 Gallon Indoor Recycling Receptacle, Stainless Steel and Recycle Blue Gloss

Ex-Cell Kaiser

Arena 51 51 Gallon Indoor Recycling Receptacle, Stainless Steel and Recycle Blue Gloss

  • Fast #
  • Part #EARENA51RSSRBL
  • Item #14633462
  • Manufacturer Part #ARENA-51 R SS/RBL
5 out of 5 Customer Rating
Brand image
Ex-Cell Kaiser

Arena 51 51 Gallon Indoor Recycling Receptacle, Stainless Steel and Recycle Blue Gloss

  • Fast #
  • Part #EARENA51RSSRBL
  • Item #14633462
  • Manufacturer Part #ARENA-51 R SS/RBL
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The Arena 51 Series Indoor Receptacle is ready to provide facilities with a stellar solution for the collection of waste and recycling. Designed for indoor use, the Arena 51 Series Indoor Receptacle provides customers with an attractive, completely customizable receptacle that ensures the perfect fit for any facility.
  • 51-gallon capacity outdoor receptacle
  • Leak-proof rigid plastic liner fits snugly over the edge of the receptacle. Liners meet UL94 flammability standards
  • Aluminum Blue Dome Top with 12″ diameter circular opening
  • Plastic-coated, steel Security Lanyard keeps lid attached to receptacle to help deter theft & vandalism
  • Standard body finish: Stainless Steel (SS)
  • Unit sits on three adjustable leveling glides
  • Optional Dolly Pan available for purchase (SKU# ARENA DOLLY sold separately)
  • Standard Graphic: RECYCLE with Mobius Arrows icon
  • Made in the USA
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
51 gal
Height
41 in
Characteristics & Features
Collection
Arena 51
Color Finish Name
Stainless, Recycle Blue Gloss
Material
Stainless Steel, Aluminum
Warranty & Product Information
ADA Compliant
Yes
UPC
790406515863


Recommended Accessories