This product requires certification to purchase.

24 Gallon Square Paper Recycling Receptacle, Pebble Black Gloss

Ex-Cell Kaiser

Black Tie Kaleidoscope 24 Gallon Square Paper Recycling Receptacle, Pebble Black Gloss

  • Fast #
  • Part #ERCKDSQPBTPBG
  • Item #14633535
  • Manufacturer Part #RC-KDSQ-P BT-PBG
3.5 out of 5 Customer Rating
Brand image
Ex-Cell Kaiser

Black Tie Kaleidoscope 24 Gallon Square Paper Recycling Receptacle, Pebble Black Gloss

  • Fast #
  • Part #ERCKDSQPBTPBG
  • Item #14633535
  • Manufacturer Part #RC-KDSQ-P BT-PBG
3.5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The indoor Black Tie Kaleidoscope 24-Gallon Square Receptacle features a multitude of custom waste-stream identifiers, colors, and lid types. The Kaleidoscope Collection offers customers the ability to establish a custom waste-collection station.
  • Each indoor unit comes with one 24-gallon LLDPE liner featuring lift holes & bag retention notches. Liners meet UL94 flammability standards.
  • Standard Comingle opening 12” x 2” with 5” diameter circle
  • Lid is powder coated in premium Platinum (PLTNM) finish
  • Pebble Black Gloss (PBG) Premium Powder Coat Body Finish
  • Ultra-modern, silver PAPER, easy-to-read graphics pre-applied vertically on two sides to designate waste streams.
  • Heavy duty feet on bottoms of receptacles keep units slightly elevated and protect unit base and floor surfaces
  • Optional casters are available for purchase (sold separately)
  • ADA Compliant
  • Made in the USA
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
24 gal
Depth
15-3/4 in
Height
30 in
Length
15-3/4 in
Width
15-3/4 in
Characteristics & Features
Brand Model Compatibility
Black Tie Kaleidoscope Series, Black Tie Kaleidoscope 8 Gallon Half Round Receptacle
Collection
Black Tie Kaleidoscope
Color Finish Name
Pebble Black Gloss
Material
Steel
Warranty & Product Information
ADA Compliant
Yes
UPC
790406515481