This product requires certification to purchase.

36 Gallon Square Trash Receptacle with Square Opening Lid, White

Ex-Cell Kaiser

Black Tie Kaleidoscope 36 Gallon Square Trash Receptacle with Square Opening Lid, White

  • Fast #
  • Part #ERCKD36TBTWHT
  • Item #14633454
  • Manufacturer Part #RC-KD36-T BT-WHT
3.5 out of 5 Customer Rating
Brand image
Ex-Cell Kaiser

Black Tie Kaleidoscope 36 Gallon Square Trash Receptacle with Square Opening Lid, White

  • Fast #
  • Part #ERCKD36TBTWHT
  • Item #14633454
  • Manufacturer Part #RC-KD36-T BT-WHT
3.5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The indoor Black Tie Kaleidoscope XL Square 36-Gallon Receptacle features a multitude of custom waste-stream identifiers, colors, and lid types. The Kaleidoscope Collection offers customers the ability to establish a custom waste-collection station.
  • Each units comes with one 36-gallon LLDPE liner featuring lift holes & bag retention notches. Liners meet UL94 flammability standards
  • Standard Trash opening 10″ square lid
  • Lid is powder coated in premium Platinum (PLTNM) finish
  • White Gloss (WHT) Premium Powder Coat Body Finish
  • Ultra-modern, silver TRASH, easy-to-read graphics pre-applied vertically on two sides to designate waste streams.
  • Heavy duty feet on bottoms of receptacles keep units slightly elevated and protect unit base and floor surfaces
  • Each receptacle contains 30% recycled materials & is 100% post-consumer recyclable
  • ADA compliant
  • Made in the USA
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
36 gal
Depth
18-1/4 in
Height
35-1/2 in
Length
18-1/4 in
Width
18-1/4 in
Characteristics & Features
Brand Model Compatibility
Black Tie Kaleidoscope Series, Black Tie Kaleidoscope XL 17 Gallon Rectangle Receptacle
Collection
Black Tie Kaleidoscope
Color Finish Category
Whites
Color Finish Name
White Gloss
Material
Steel
Warranty & Product Information
ADA Compliant
Yes
Origin
Domestic
UPC
790406515283