This product requires certification to purchase.

8 Gallon Half-Round Cans and Bottles Recycling Receptacle, Pebble Black Gloss

Ex-Cell Kaiser

Black Tie Kaleidoscope 8 Gallon Half-Round Cans and Bottles Recycling Receptacle, Pebble Black Gloss

  • Fast #
  • Part #ERCKDHRCBTPBG
  • Item #14633577
  • Manufacturer Part #RC-KDHR-C BT-PBG
3.1 out of 5 Customer Rating
Brand image
Ex-Cell Kaiser

Black Tie Kaleidoscope 8 Gallon Half-Round Cans and Bottles Recycling Receptacle, Pebble Black Gloss

  • Fast #
  • Part #ERCKDHRCBTPBG
  • Item #14633577
  • Manufacturer Part #RC-KDHR-C BT-PBG
3.1 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The indoor Black Tie Kaleidoscope 8-Gallon Half Round Receptacle features a multitude of custom waste-stream identifiers, colors, and lid types. The Kaleidoscope Collection offers customers the ability to establish a custom waste-collection station.
  • Each indoor unit comes with one 8-gallon LLDPE liner featuring lift holes & bag retention notches. Liners meet UL94 flammability standards.
  • Standard Comingle opening 12” x 2” with 5” diameter circle
  • Lid is powder coated in premium Platinum (PLTNM) finish
  • Pebble Black Gloss (PBG) Premium Powder Coat Body Finish
  • Ultra-modern, silver CANS/BOTTLES, easy-to-read graphics pre-applied vertically on two sides to designate waste streams.
  • Heavy duty feet on bottoms of receptacles keep units slightly elevated and protect unit base and floor surfaces
  • Each receptacle contains 30% recycled materials & is 100% post-consumer recyclable
  • ADA compliant
  • Made in the USA
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
8 gal
Depth
7-7/8 in
Height
30 in
Length
15-3/4 in
Width
7-7/8 in
Characteristics & Features
Brand Model Compatibility
Black Tie Kaleidoscope Series, Black Tie Kaleidoscope 24 Gallon Square Receptacle
Collection
Black Tie Kaleidoscope
Color Finish Name
Pebble Black Gloss
Material
Steel
Warranty & Product Information
ADA Compliant
Yes
UPC
790406515306