This product requires certification to purchase.

8 Gallon Half-Round Trash Receptacle with Square Opening Lid, Pebble Black Gloss

Ex-Cell Kaiser

Black Tie Kaleidoscope 8 Gallon Half-Round Trash Receptacle with Square Opening Lid, Pebble Black Gloss

  • Fast #
  • Part #ERCKDHRTBTPBG
  • Item #14633432
  • Manufacturer Part #RC-KDHR-T BT-PBG
5 out of 5 Customer Rating
Brand image
Ex-Cell Kaiser

Black Tie Kaleidoscope 8 Gallon Half-Round Trash Receptacle with Square Opening Lid, Pebble Black Gloss

  • Fast #
  • Part #ERCKDHRTBTPBG
  • Item #14633432
  • Manufacturer Part #RC-KDHR-T BT-PBG
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The indoor Black Tie Kaleidoscope 8-Gallon Half Round Receptacle features a multitude of custom waste-stream identifiers, colors, and lid types. The Kaleidoscope Collection offers customers the ability to establish a custom waste-collection station.
  • Each indoor unit comes with one 8-gallon LLDPE liner featuring lift holes & bag retention notches. Liners meet UL94 flammability standards.
  • Standard Half-Round Trash opening 12.25” x 4.94" lid
  • Lid is powder coated in premium Platinum (PLTNM) finish
  • Pebble Black Gloss (PBG) Premium Powder Coat Body Finish
  • Ultra-modern, silver TRASH, easy-to-read graphics pre-applied vertically on two sides to designate waste streams.
  • Heavy duty feet on bottoms of receptacles keep units slightly elevated and protect unit base and floor surfaces
  • Each receptacle contains 30% recycled materials & is 100% post-consumer recyclable
  • ADA compliant
  • Made in the USA
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
8 gal
Depth
7-7/8 in
Height
30 in
Length
15-3/4 in
Width
7-7/8 in
Characteristics & Features
Brand Model Compatibility
Black Tie Kaleidoscope Series, Black Tie Kaleidoscope 24 Gallon Square Receptacle
Collection
Black Tie Kaleidoscope
Color Finish Category
Blacks
Color Finish Name
Pebble Black Gloss
Material
Steel
Warranty & Product Information
ADA Compliant
Yes
Origin
Domestic
UPC
790406515429