This product requires certification to purchase.

Ash Cup Insert

Ex-Cell Kaiser

Gradience Ash Cup Insert

  • Fast #
  • Part #ERCGRDASHPC
  • Item #14633587
  • Manufacturer Part #RC-GRD ASH PC
4.2 out of 5 Customer Rating
Brand image
Ex-Cell Kaiser

Gradience Ash Cup Insert

  • Fast #
  • Part #ERCGRDASHPC
  • Item #14633587
  • Manufacturer Part #RC-GRD ASH PC
4.2 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The Ash Cup is an optional accessory designed to fit seamlessly into the Gradience Collection Single unit. Please ensure you select the correct color
  • Dimensions: 9.03″ x 5.02″Depth: 2.55″
  • Made from 18-gauge CRCQ steel with a powder coat finish
  • Available in these colors: BLK (Black), COF (Coffee), HMGX (Hammered Grey), Sunburst Gold (SBG), Platinum (PLTNM)
  • The Ash Cup is not subject to cancellation, return, or exchange
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Depth
5-1/50 in
Height
2-11/20 in
Length
9-3/100 in
Width
5-1/50 in
Characteristics & Features
Brand Model Compatibility
The Gradience Collection, Metro Collection
Collection
Gradience
Color Finish Category
Browns
Color Finish Name
Coffee Gloss, Black, Hammered Grey, Sunburst Gold, Platinum
Material
Steel
Warranty & Product Information
UPC
790406516389