This product requires certification to purchase.

HANGER COAT

Ex-Cell Kaiser

HANGER COAT

  • Fast #
  • Part #E700SA
  • Item #6537992
  • Manufacturer Part #E700SA
5 out of 5 Customer Rating
Brand image
Ex-Cell Kaiser

HANGER COAT

  • Fast #
  • Part #E700SA
  • Item #6537992
  • Manufacturer Part #E700SA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The 36″ Wall-Mounted Coat Rack has 6 different garment hooks and is durably constructed of aluminum.
  • Satin Aluminum coat rack
  • Measures 36″ L
  • 6 durable, plated double hooks
  • Each hook is equipped with steel ball tips to prevent damage to garments
  • Constructed of at LEAST 70% recycled materials
  • 100% post-consumer recyclable
  • 36″ Wall-Mounted Coat Rack is Made in the USA
  • Requires Certification
Dimensions & Measurements
Depth
3-3/4 in
Height
4 in
Length
36 in
Width
3-3/4 in
Characteristics & Features
Color Finish Name
Satin Aluminum
Material
Steel, Aluminum