This product requires certification to purchase.

18 Gallon Dome Top Trash Receptacle, Black

Ex-Cell Kaiser

International 18 Gallon Dome Top Trash Receptacle, Black

  • Fast #
  • Part #EINT1531D6BLKDB
  • Item #14633452
  • Manufacturer Part #INT1531 D-6 BLK DB
4.3 out of 5 Customer Rating
Brand image
Ex-Cell Kaiser

International 18 Gallon Dome Top Trash Receptacle, Black

  • Fast #
  • Part #EINT1531D6BLKDB
  • Item #14633452
  • Manufacturer Part #INT1531 D-6 BLK DB
4.3 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The International Collection Powder Coated Receptacle w/ Dome Top has an 18-gallon capacity and is designed for indoor use.
  • Ex-Cell Kaiser also offers a matching RECYCLE unit: RC-1531 D-6 SS
  • Each unit includes one 18-gallon LLDPE liner. Liner features lift holes & bag retention notches. Liners meet UL94 flammability standards
  • Standard body finish: Black Gloss (BLK)
  • Each unit features a Café Style Dome Top with 6” diameter circular opening. Lid finish: Black Gloss (BLK)
  • Fire-safe body with solid double-beaded bottom and vinyl trim
  • Wrap-around rubber gasket protects both unit & floor surfaces from scratching
  • International Collection Powder Coated Receptacle w/ Dome Top is Made in the USA
  • Made with at LEAST 30% recycled materials & 100% post-consumer recyclable
  • Requires Certification
Dimensions & Measurements
Capacity
18 gal
Diameter
15 in
Height
31 in
Characteristics & Features
Brand Model Compatibility
RC-1531 D-6 SS
Collection
International
Color Finish Category
Blacks
Color Finish Name
Black Gloss
Material
Steel
Warranty & Product Information
Origin
Domestic
UPC
790406506946