This product requires certification to purchase.

18 Gallon Single-Stream Recycling Receptacle, HCCL Finish

Ex-Cell Kaiser

Metro 18 Gallon Single-Stream Recycling Receptacle, HCCL Finish

  • Fast #
  • Part #ERCMTR1HCCL
  • Item #14633563
  • Manufacturer Part #RC-MTR-1 HCCL
4.6 out of 5 Customer Rating
Brand image
Ex-Cell Kaiser

Metro 18 Gallon Single-Stream Recycling Receptacle, HCCL Finish

  • Fast #
  • Part #ERCMTR1HCCL
  • Item #14633563
  • Manufacturer Part #RC-MTR-1 HCCL
4.6 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The indoor Metro Collection Single-Stream Receptacle has a 18-gallon capacity and can be used as a stand alone unit, or in tandem with other units from the Metro Collection.
  • 18-gallon capacity indoor receptacle. Unit includes one 18-gallon LLDPE liner. Liner features lift holes & bag retention notches. Liners meet UL94 flammability standards
  • Each unit comes with two unique lid types: 8″ x 8″ Square Beveled Trash Lid, Comingle Opening Flat Lid. Platinum (PLTNM) lid finish.
  • Standard body Finish: Hammered Charcoal (HCCL) with Silver decals
  • Each unit comes with a complete silver decal kit including: RECYCLE, PAPER, PLASTIC, CANS/BOTTLES, COMPOST, TRASH and WASTE. Also includes one plastic squeegee for quick & easy application
  • Constructed of fire-safe steel
  • Four heavy-duty feet on the bottom of each receptacle. Feet keep units slightly elevated, allowing for air circulation & restriction of mold/mildew growth on floor surfaces from “mop around” rings
  • Optional casters are available for purchase (SKU# RC-MTR CASTERS sold separately)
  • ADA Compliant
  • Made in the USA
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
18 gal
Depth
14 in
Height
31 in
Length
14 in
Width
14 in
Characteristics & Features
Brand Model Compatibility
Metro Collection
Collection
Metro
Color Finish Name
Hammered Charcoal
Material
Steel
Warranty & Product Information
ADA Compliant
Yes
UPC
790406515603