This product requires certification to purchase.

33 Gallon Leaves Design Trash Receptacle, Bronze

Ex-Cell Kaiser

Nature Series 33 Gallon Leaves Design Trash Receptacle, Bronze

  • Fast #
  • Part #ENS33LVTBRZX
  • Item #14633481
  • Manufacturer Part #NS33-LV T BRZX
3.5 out of 5 Customer Rating
Brand image
Ex-Cell Kaiser

Nature Series 33 Gallon Leaves Design Trash Receptacle, Bronze

  • Fast #
  • Part #ENS33LVTBRZX
  • Item #14633481
  • Manufacturer Part #NS33-LV T BRZX
3.5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Inspired by the great outdoors, the Nature Series Trash Receptacle features an attractive, laser-cut leaves pattern. Earth-toned powder coat finishes and color-coordinated LLDPE liners help to enhance the graphics, making the leaves pattern and waste-stream-denoting “TRASH” pop.
  • Either pair your unit with a Nature Series Leaves Recycling Receptacle, or take a look at our Nature Series Trash unit featuring a bamboo laser-cut pattern instead!
  • 33-gallon outdoor receptacle with an Aluminum Dome Top
  • Each unit comes with one color-coordinated LLDPE liner. All liners features lift handles and bag retention notches. Liner base resin meets UL94 flammability standards
  • Aluminum Dome Top has three (3) oblong trash openings. Dome Top lid secured to unit with plastic-coated steel security lanyard to prevent theft and vandalism
  • LEAVES laser cut design on body. TRASH with Trashman Icon laser cut graphics denote waste stream
  • Mount your Nature Series unit either with the in-ground mounting kit, or the pole/fence mounting brackets that come with each receptacle: SKU# WR-MT KIT: in-ground mounting kit, SKU# B-1022: pole/fence mounting brackets. To minimize body & lid damage, Ex-Cell recommends units be mounted using one of these methods
  • Standard body & lid finish: Bronze (BRZX) with Sandstone color-coordinated liner.
  • Entire receptacles are 100% post-consumer recyclable
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Capacity
33 gal
Diameter
18 in
Height
44 in
Characteristics & Features
Brand Model Compatibility
Nature Series Leaves Recycling Receptacle, Nature Series Bamboo Trash Receptacle
Collection
Nature Series
Color Finish Category
Bronze Tones
Color Finish Name
Bronze
Material
Steel
Warranty & Product Information
Origin
Domestic
UPC
790406515764